Artisan 10 Inch Enameled Cast Iron Round Skillet in Gradient Red

  • Mfr # 137370.01

  • Zoro # G021738002


product price: $44.59
/ea

Key Features

Overall Length (In.)
18 in
Material
Enameled Cast Iron
Overall Width (In.)
13 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137370.01
Zoro #
G021738002
UPC #
085081583765
Country of Origin
China

Dimensions

Overall Length (In.)
18 in
Overall Width (In.)
13 in
Overall Height (In.)
3 in

Details

Material
Enameled Cast Iron
Item
Enameled cast-iron Skillet
Color
Red

Description

Home chefs can take their cooking confidence to the next level with the Crockpot Artisan Enameled Cast Iron Skillet. Enameled cast iron construction provides superior heat distribution and retention to sear, saute, fry, reduce, and bake. As decorative as it is functional, the enamel coating does not need regular seasoning unlike other cast iron cookware. It offers easy cleanup and takes care of making beautiful presentations from oven to table. Safe on all stovetops and in the oven up to 500 DegF, this cast iron skillet is designed to be your go-to choice of cookware that you will constantly reach for. Hand wash only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.