
Artisan 12 Inch Enameled Cast Iron Round Skillet in Gradient Red
Mfr # 137371.01
Zoro # G221737584
product price: $64.95
/eaKey Features
Overall Length (In.)
20.25 in
Overall Height (In.)
2.5 in
Overall Width (In.)
13.25 in
Material
Enameled Cast Iron
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137371.01
Zoro #
G221737584
UPC #
085081583772
Country of Origin
China
Dimensions
Overall Length (In.)
20.25 in
Overall Height (In.)
2.5 in
Overall Width (In.)
13.25 in
Details
Material
Enameled Cast Iron
Color
Red
Item
Enameled cast-iron Skillet
Description
Home chefs can take their cooking confidence to the next level with the Crockpot Artisan Enameled Cast Iron Skillet. Enameled cast iron construction provides superior heat distribution and retention to sear, saute, fry, reduce, and bake. As decorative as it is functional, the enamel coating does not need regular seasoning unlike other cast iron cookware. It offers easy cleanup and takes care of making beautiful presentations from oven to table. Safe on all stovetops and in the oven up to 500 DegF, this cast iron skillet is designed to be your go-to choice of cookware that you will constantly reach for. Hand wash only.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.