Artisan 2 Piece 5 Quarts Enameled Cast Iron Dutch Oven in Aqua Blue

  • Mfr # 124960.02

  • Zoro # G421737049


product price:  $86.75
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
13 in
Overall Width (In.)
9.5 in
Color
Aqua Blue
Overall Height (In.)
5 in
Material
Enameled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124960.02
Zoro #
G421737049
UPC #
085081481412
Country of Origin
China

Dimensions

Overall Length (In.)
13 in
Overall Width (In.)
9.5 in
Overall Height (In.)
5 in

Details

Item
Dutch Oven
Color
Aqua Blue
Material
Enameled Cast Iron

Description

The Crock-Pot Artisan 2 Piece 5 Quarts Enameled Cast Iron Dutch Oven is ideal for delicious dinners for any occasion. This cookware's self-basting lid creates a continuous basting environment for more flavorful meals. It distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provides a sturdy grip for easy handling and carrying. This cooking pot is perfectly suitable for a large array of dishes such as baked potato soup, spiced rice, and warm curry for the family to enjoy!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.