Artisan 2 Piece 5 Quarts Enamled Cast Iron Dutch Oven in Blush Pink

  • Mfr # 124967.02

  • Zoro # G121739688


product price:  $79.59
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
5 in
Color
Blush Pink
Overall Width (In.)
9.5 in
Overall Length (In.)
13 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124967.02
Zoro #
G121739688
UPC #
085081481481
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Width (In.)
9.5 in
Overall Length (In.)
13 in

Details

Color
Blush Pink
Item
Dutch Oven
Material
Cast Iron

Description

The Crock-Pot Artisan 2 Piece 5 Quarts Enameled Cast Iron Dutch Oven is ideal for delicious dinners for any occasion. This cookware's self-basting lid creates a continuous basting environment for more flavorful meals. It distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provides a sturdy grip for easy handling and carrying. This cooking pot is perfectly suitable for a large array of dishes such as baked potato soup, spiced rice, and warm curry for the family to enjoy!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.