Artisan 2 Piece 7 Quarts Enamled Cast Iron Dutch Oven in Aqua Blue

  • Mfr # 124961.02

  • Zoro # G321738245


product price:  $93.85
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
7.5 in
Material
Cast Iron
Overall Length (In.)
14.5 in
Overall Width (In.)
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124961.02
Zoro #
G321738245
UPC #
085081481429
Country of Origin
China

Dimensions

Overall Height (In.)
7.5 in
Overall Length (In.)
14.5 in
Overall Width (In.)
10.5 in

Details

Material
Cast Iron
Color
Aqua Blue
Item
Dutch Oven

Description

The Crock-Pot Artisan 2 Piece 7 Quarts Enameled Cast Iron Dutch Oven is ideal for delicious dinners for any occasion. This cookware's self-basting lid creates a continuous basting environment for more flavorful meals. It distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provides a sturdy grip for easy handling and carrying. This cooking pot is perfectly suitable for a large array of dishes such as baked potato soup, spiced rice, and warm curry for the family to enjoy!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.