Artisan 3 Quart Enameled Cast Iron Saucepan with Lid in Linen and Gold

  • Mfr # 137363.02

  • Zoro # G621738679


product price:  $58.49
/ea

Key Features

Overall Height (In.)
6.5 in
Overall Length (In.)
14.3 in
Material
Enameled Cast Iron
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137363.02
Zoro #
G621738679
UPC #
085081583697
Country of Origin
China

Dimensions

Overall Height (In.)
6.5 in
Overall Length (In.)
14.3 in
Overall Width (In.)
8 in

Details

Item
Enameled Cast-Iron Saucepan
Color
Linen
Material
Enameled Cast Iron

Description

Cook delicious meals everyday with this Crock Pot Artisan 3 Quart Enameled Cast Iron Saucepan with Lid. Strong cast iron construction offers superior heat retention and even heating while the enameled coating makes the pan nonstick. A self basting lid ensures effective steam retention for tender and flavorful results. The sturdy, long handle on the back and wide handle on the front makes for easy maneuvering around the stove and kitchen. This saucepan works perfect on the stove and is even oven safe up to 500 degrees F.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.