
Artisan 3 Quart Enameled Cast Iron Saucepan with Lid in Red and Gold
Mfr # 137367.02
Zoro # G421738268
product price:Â $49.99
/eaKey Features
Overall Length (In.)
14.3 in
Overall Width (In.)
8 in
Overall Height (In.)
6.5 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137367.02
Zoro #
G421738268
UPC #
085081583734
Country of Origin
China
Dimensions
Overall Length (In.)
14.3 in
Overall Width (In.)
8 in
Overall Height (In.)
6.5 in
Details
Color
Red
Item
Enameled Cast-Iron Saucepan
Material
Enameled Cast Iron
Description
Cook delicious meals everyday with this Crock Pot Artisan 3 Quart Enameled Cast Iron Saucepan with Lid. Strong cast iron construction offers superior heat retention and even heating while the enameled coating makes the pan nonstick. A self basting lid ensures effective steam retention for tender and flavorful results. The sturdy, long handle on the back and wide handle on the front makes for easy maneuvering around the stove and kitchen. This saucepan works perfect on the stove and is even oven safe up to 500 degrees F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.