Zoro Homepage

Crock Pot 2 Piece Stoneware 22oz Soup Bowl Set with Long Handle in Gradient Red

  • Mfr # 97093.02

  • Zoro # G721739248


product price: $35.19
/ea

Key Features

Material
Stoneware
Overall Length
8.4 in
Color
Red
Overall Width
5.5 in
Overall Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97093.02
Zoro #
G721739248
UPC #
085081202741
Country of Origin
China

Dimensions

Overall Length
8.4 in
Overall Width
5.5 in
Overall Height
3.75 in

Details

Material
Stoneware
Color
Red
Item
Bowl Set

Description

For ice cream sundaes, chilis, soups, and everything in between, this Crock-Pot Artisan Stoneware Soup Bowl Set offers a beautiful backdrop to make your meals look just as good as they taste. Leave your dinner guests in admiration of the glossy reactive glaze on this gorgeously finished gradient stoneware. With a thick long handle, you're able to comfortably transport hot foods from your kitchen to your table with ease. Constructed with durable stoneware that is dishwasher, microwave, and oven safe for easy reheat and fast clean up. This dish set is made for long-lasting beauty and durability to ensure use for many dinners to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.