Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crock Pot Appleton 24oz Stoneware 4 Piece Soup Mug Set in Gradient Red

  • Mfr # 134056.01

  • Zoro # G921736603


product price: $66.59
/ea

Key Features

Height
3 in
Color
Red
Length
7 in
Width
5.8 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134056.01
Zoro #
G921736603
UPC #
085081550477
Country of Origin
China

Dimensions

Height
3 in
Length
7 in
Width
5.8 in

Details

Color
Red
Item
Mug Set
Material
Stoneware

Description

Enjoy your favorite homemade soups in the Crock Pot Appleton 24oz Stoneware 4 Piece Soup Mug Set. Each soup cup is constructed with durable stoneware that is meant for long lasting use and is dishwasher and microwave safe. Handles are perfect for transporting hot soups and meals safely. Serve up your favorite soups, sweets, rice bowls, and more with this four piece set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.