
Crock Pot Appleton 6 Piece 12 Ounce Stoneware Mini Loaf Pan Baker Set in Gradient Red
Mfr # 139398.01
Zoro # G021738354
product price: $45.99
/eaKey Features
Material
Stoneware
Height
2.25 in
Length
7.1 in
Width
3.5 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
139398.01
Zoro #
G021738354
UPC #
085081604408
Country of Origin
China
Dimensions
Height
2.25 in
Length
7.1 in
Width
3.5 in
Details
Item
Loaf Pan
Material
Stoneware
Color
Red
Description
The Crock Pot Appleton 6 Piece 12oz Stoneware Mini Loaf Pan Baker is perfect for preparing single serve, desserts, sides, loaves, and more. These mini loaf pans are designed with a beautiful gradient red color, finished in a glossy sheen, making this piece perfect to go from the oven straight to the table for serving! Prepare mini loaves as gifts, cheesecakes and other desserts for one, or even your favorite sides like baked mac n cheese! Integrated handles make transport easy (handle with oven mits when hot). Dishwasher, microwave, and oven safe stoneware is versatile and long lasting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.