Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crock Pot Artisan 1.25 Quart Rectangular Stoneware Bake Pan in Gradient Teal

  • Mfr # 122311.01

  • Zoro # G921738133


product price: $34.15
/ea

Key Features

Color
Teal
Material
Stoneware
Height
3 in
Length
11 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122311.01
Zoro #
G921738133
UPC #
085081454928
Country of Origin
China

Dimensions

Height
3 in
Length
11 in
Width
5 in

Details

Color
Teal
Material
Stoneware
Item
Bake Pan

Description

Bake and serve your best dishes with the Crock Pot Artisan 1.25 quart rectangle stoneware bake pan. The stoneware make allows for oven based meals. Bake an assortment of desserts such as strudels, cinnamon rolls, and banana bread or bake savory sides like mac n cheese. The casserole dish is microwave safe so you can reheat leftovers and bring the pan straight to the table. It's also dishwasher safe for easy cleaning after dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.