Crock Pot Artisan 13 in. Enameled Cast Iron Lasagna Pan in Scarlet Red

  • Mfr # 112006.01

  • Zoro # G021736459


product price:  $53.99
/ea

Key Features

Overall Length (In.)
12 in
Material
Enameled Cast Iron
Overall Height (In.)
3 in
Overall Width (In.)
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112006.01
Zoro #
G021736459
UPC #
085081351876
Country of Origin
China

Dimensions

Overall Length (In.)
12 in
Overall Height (In.)
3 in
Overall Width (In.)
13 in

Details

Color
Scarlet Red
Material
Enameled Cast Iron
Item
Lasagna Pan

Description

Cook your favorite lasagna, casserole, brownies, cake or cornbread recipe with the Crock Pot Artisan Enameled Cast Iron Lasagna Pan. Made of quality cast iron with a durable enameled finish, this beautiful pan distributes and retains heat evenly. It looks great in the kitchen or on the table. There are various sizes and colors available in the Artisan collection. As some of the most durable cookware on the market, the Crock Pot Cast Iron is very easy to maintain. Ready to use out of the box, this cookware will require little to no maintenance. This Crock Pot Cast Iron is also very easy to clean, simply scrub with a firm brush and then thoroughly dry before storage. Features: * Distributes and retains heat evenly * Perfect for Cooking, Serving and Storing * Great for casseroles and baking or roasting * Works on gas, electric, ceramic, and induction cook tops * Oven safe up to 500 degrees * Hand wash recommended * Use pot holders as handles will get hot

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.