Crock Pot Artisan 13 in. Enameled Cast Iron Lasagna Pan in Teal Ombre

  • Mfr # 112008.01

  • Zoro # G021736800


product price:  $53.99
/ea

Key Features

Overall Height (In.)
3 in
Overall Length (In.)
12 in
Overall Width (In.)
13 in
Material
Enameled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112008.01
Zoro #
G021736800
UPC #
085081351890
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Length (In.)
12 in
Overall Width (In.)
13 in

Details

Item
Lasagna Pan
Color
Teal
Material
Enameled Cast Iron

Description

Cook your favorite lasagna, casserole, brownies, cake or cornbread recipe with the Crock Pot Artisan Enameled Cast Iron Lasagna Pan. Made of quality cast iron with a durable enameled finish, this beautiful pan distributes and retains heat evenly. It looks great in the kitchen or on the table. There are various sizes and colors available in the Artisan collection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.