Crock Pot Artisan 2 Piece 8 Ounce Stoneware Ramekin Set in Red

  • Mfr # 124394.02

  • Zoro # G721737572


product price:  $27.59
/ea

Key Features

Material
Stoneware
Overall Width (In.)
3.2 in
Overall Height (In.)
3.4 in
Overall Length (In.)
4.2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124394.02
Zoro #
G721737572
UPC #
085081475756
Country of Origin
China

Dimensions

Overall Width (In.)
3.2 in
Overall Height (In.)
3.4 in
Overall Length (In.)
4.2 in

Details

Material
Stoneware
Item
Ramekin Set
Color
Red

Description

Present delectable desserts in the Crock Pot Artisan 2 piece 8 ounce stoneware ramekin set in red. Bake fantastic flan, a tasty creme brulee, mini pot pies and other personalized dishes. These 8 ounce bakeware cups are made to bake moderately sized delights. The durable stoneware material is oven safe, dishwasher safe for easy cleaning, and microwave safe for fast reheating.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.