Zoro Homepage

Crock Pot Artisan 2.3 Quart Round Stoneware Casserole with Lid in White

  • Mfr # 136632.02

  • Zoro # G821736352


product price: $38.99
/ea

Key Features

Overall Length (In.)
10.5 in
Color
White
Material
Stoneware
Overall Width (In.)
8.5 in
Overall Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136632.02
Zoro #
G821736352
UPC #
085081576385
Country of Origin
China

Dimensions

Overall Length (In.)
10.5 in
Overall Width (In.)
8.5 in
Overall Height (In.)
4 in

Details

Color
White
Material
Stoneware
Item
Stoneware Casserole

Description

The Crock Pot Artisan 2.3 Quart Round Stoneware Casserole with Lid in White meets any home cook's baking needs. This baking dish features a soft and simple white color on an oven safe stoneware body. Microwave safe for easy reheating and dishwasher safe for worry free cleaning afterwards. Broil or bake stews, pies, meats and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.