Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crock Pot Artisan 2.5 Quart Oval Stoneware Casserole in White

  • Mfr # 136634.01

  • Zoro # G921736535


product price: $30.85
/ea

Key Features

Overall Height (In.)
3 in
Overall Length (In.)
13.5 in
Material
Stoneware
Overall Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136634.01
Zoro #
G921736535
UPC #
085081576408
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Length (In.)
13.5 in
Overall Width (In.)
8 in

Details

Item
Stoneware Casserole
Material
Stoneware
Color
White

Description

Bake up some goodness in this beautiful and practical baking pan. With it's large 2.5 Quart capacity, you can feed the entire family with enough for leftovers. This sleek white bake pan has an oval shape with 2 side handles perfect for oven to table serving. Baking pan is microwave and dishwasher safe for quick reheating and easy cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.