Crock Pot Artisan 3.5 Quart Enameled Cast Iron Deep Saute Pan With Self Basting Lid in Scarlet Red

  • Mfr # 112011.02

  • Zoro # G121736564


product price:  $88.49
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
10 in
Material
Enameled Cast Iron
Overall Length (In.)
8 in
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
112011.02
Zoro #
G121736564
UPC #
085081351920
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
8 in
Overall Height (In.)
5 in

Details

Color
Scarlet Red
Item
Saute Pan
Material
Enameled Cast Iron

Description

Slow simmer a flavorful stew, bake or fry up a new creation with the versatile Crock-Pot Artisan 3.5 Quart Saute pan with self basting lid and helper handle. Made of quality cast iron with a beautiful and durable enameled finish, it looks great in the kitchen or on the table. The Artisan series is an updated American classic that every home needs. Cook delicious meals with this versatile saute pan which distributes and retains heat evenly. Effortlessly take it from the stove top to the oven and store leftovers in the refrigerator. The lower profile is a true selling point for cooking, serving and storage. Features: * Distributes and retains heat evenly * Perfect for Cooking, Serving and Storing * Large handles make it easy to carry * Works on gas, electric, ceramic, and induction cook tops * Oven safe up to 500 degrees * Hand wash recommended * Use pot holders as handles will get hot

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.