Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crock Pot Artisan 4 Quart Rectangular Stoneware Bake Pan in Gradient Teal

  • Mfr # 122309.01

  • Zoro # G321737262


product price: $47.15
/ea

Key Features

Height
3 in
Length
16.25 in
Color
Teal
Width
9.5 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122309.01
Zoro #
G321737262
UPC #
085081454904
Country of Origin
China

Dimensions

Height
3 in
Length
16.25 in
Width
9.5 in

Details

Color
Teal
Item
Bake Pan
Material
Stoneware

Description

Bake and serve your best dishes with the Crock Pot Artisan 4 quart stoneware bake pan in teal. The stoneware make allows for oven based meals. Cook savory feasts for guests like lasagna, mac n cheese, and stuffed chicken. The casserole dish is microwave safe so you can reheat leftovers and bring the pan straight to the table. It's also dishwasher safe for easy cleaning after dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.