Crock Pot Artisan 5 Quart Round Enameled Cast Iron Braiser Pan with Self Basting Lid in Blush Pink

  • Mfr # 125300.02R

  • Zoro # G221736662


product price:  $97.45
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
13.25 in
Material
Enameled Cast Iron
Overall Height (In.)
4 in
Overall Width (In.)
13 in
Color
Blush Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125300.02R
Zoro #
G221736662
UPC #
085081484819
Country of Origin
China

Dimensions

Overall Length (In.)
13.25 in
Overall Height (In.)
4 in
Overall Width (In.)
13 in

Details

Material
Enameled Cast Iron
Item
Braiser Pan
Color
Blush Pink

Description

Slow simmer a flavorful stew or bake up a new creation with the versatile Crock-Pot Artisan 5 Quart Braiser Pan with self basting lid. Made of quality cast iron with a beautiful and durable enameled finish, it looks great in the kitchen or on the table. The Artisan series is an updated American classic that every home needs. Cook delicious meals with this versatile braiser which distributes and retains heat evenly. Effortlessly take it from the stove-top to the oven and store leftovers in the refrigerator. The lower profile is a true selling point for cooking, serving and storage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.