
Crock Pot Artisan 5.6 Quart Stoneware Bake Pan in Red
Mfr # 124399.01
Zoro # G121737622
product price: $49.19
/eaKey Features
Length
17.8 in
Height
3 in
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124399.01
Zoro #
G121737622
UPC #
085081475800
Country of Origin
China
Dimensions
Length
17.8 in
Height
3 in
Width
11 in
Details
Item
Bake Pan
Material
Stoneware
Color
Red
Description
Bake and serve your best dishes with the Crock Pot Artisan 5.6 quart stoneware bake pan in red. The stoneware make allows for oven based meals. Cook savory feasts for guests like lasagna, mac n cheese, and stuffed chicken. The casserole dish is microwave safe so you can reheat leftovers and bring the pan straight to the table. It's also dishwasher safe for easy cleaning after dinner.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.