Crock Pot Artisan 7 Quart Enameled Cast Iron Oval Dutch Oven in Sapphire Blue

  • Mfr # 69149.02

  • Zoro # G421736691


product price: $69.39
/ea

Key Features

Color
Sapphire Blue
Overall Width (In.)
12.8 in
Overall Length (In.)
12.5 in
Material
Enameled Cast Iron
Overall Height (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69149.02
Zoro #
G421736691
UPC #
085081923295
Country of Origin
China

Dimensions

Overall Width (In.)
12.8 in
Overall Length (In.)
12.5 in
Overall Height (In.)
12 in

Details

Color
Sapphire Blue
Item
Dutch Oven
Material
Enameled Cast Iron

Description

Gibson Home presents the 7 Quart Artisan Crock-Pot Cast Iron Dutch Oven with a Self-basting Lid, ideal for delicious dinners for any occasion. The self-basting lid creates a continuous basting environment for more flavorful meals. The Dutch Oven distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provide a sturdy grip for easy handling and carrying.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.