Crock Pot Artisan 7 Quart Enameled Cast Iron Oval Dutch Oven in Teal Ombre

  • Mfr # 109475.02

  • Zoro # G421736684


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Material
Enameled Cast Iron
Overall Length (In.)
10 in
Overall Width (In.)
16 in
Color
Teal
Overall Height (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
109475.02
Zoro #
G421736684
UPC #
085081326560
Country of Origin
China

Dimensions

Overall Length (In.)
10 in
Overall Width (In.)
16 in
Overall Height (In.)
6 in

Details

Material
Enameled Cast Iron
Color
Teal
Item
Dutch Oven

Description

The 7 Quart Artisan Crock-Pot Cast Iron Dutch Oven with a Self-basting Lid is ideal for cooking delicious dinners for any occasion. The self-basting lid creates a continuous basting environment for more flavorful meals. The Dutch Oven distributes and retains heat evenly and allows for a multitude of cooking techniques. The oversized handles and stainless steel knob provide a sturdy grip for easy handling and carrying.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.