Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crock Pot Pembury 3 Piece 9.6 Ounce Stoneware Assorted Casserole Dish Set

  • Mfr # 138989.02

  • Zoro # G821739872


product price: $35.59
/ea

Key Features

Color
Assorted
Overall Height
4 in
Overall Length
18 in
Material
Stoneware
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138989.02
Zoro #
G821739872
UPC #
085081461278
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
18 in
Overall Width
14 in

Details

Color
Assorted
Material
Stoneware
Item
Casserole Dish

Description

The Crock Pot Pembury 3 Piece 9.6 Ounce Stoneware Assorted Casserole Dish Set is the adorable bakeware set that will be the talk of the dinner table! This stoneware pot collection with matching lids are crafted from quality stoneware, making them dishwasher and microwave safe for easy cleaning and everyday use. Bring these vibrant colors to your dinnertime meals !

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.