Crockpot Appleton 2 Quart Oval Stoneware Casserole Dish in Red with Glass Lid

  • Mfr # 135281.02

  • Zoro # G821739520


product price: $52.15
/ea

Key Features

Color
Red
Material
Stoneware
Overall Length
13 in
Overall Height
3.3 in
Overall Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135281.02
Zoro #
G821739520
UPC #
085081562807
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Height
3.3 in
Overall Width
9.25 in

Details

Color
Red
Material
Stoneware
Item
Casserole Dish

Description

The Crockpot Appleton 2 Quart Oval Stoneware Casserole Dish brightens the kitchen and the dining table with its vibrant color. This stylish baking dish is great for baking and presenting home cooked meals. Use the glass lid for baking up to 350 degrees F and to lock in flavors and moisture in. Create an array of entrees, sides, or desserts for friends and family to enjoy!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.