Crockpot Wexford 3 Piece 6.7oz Stoneware Mini Oval Casserole Set in Assorted Colors

  • Mfr # 138990.02

  • Zoro # G621739348


product price:  $28.99
/ea

Key Features

Overall Height (In.)
2 in
Overall Length (In.)
3.6 in
Overall Width (In.)
6.8 in
Material
Stoneware
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138990.02
Zoro #
G621739348
UPC #
085081202796
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Length (In.)
3.6 in
Overall Width (In.)
6.8 in

Details

Material
Stoneware
Item
Mini Casserole
Color
Assorted

Description

This 3 piece mini casserole set by Crockpot is perfect for serving side dishes, desserts, puddings, dips, and more! Set includes three casseroles in blue, red, and grey each with their own lid and side handles for easy transport from oven to table. Serve your favorite side dishes in style with this fun and colorful set. Dishwasher, microwave, and oven safe for multi-use and versatility. Finished with an ombre color gradient gloss.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.