Zoro Homepage

Appleton 6 Piece 10 Ounce Stoneware Mini Casserole Set in Red with Lid

  • Mfr # 138984.02

  • Zoro # G621739980


product price: $50.35
/ea

Key Features

Material
Stoneware
Overall Height (In.)
3 in
Overall Length (In.)
7.25 in
Color
Red
Overall Width (In.)
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138984.02
Zoro #
G621739980
UPC #
085081600103
Country of Origin
China

Dimensions

Overall Height (In.)
3 in
Overall Length (In.)
7.25 in
Overall Width (In.)
5.4 in

Details

Material
Stoneware
Item
Mini Casserole Set
Color
Red

Description

The Appleton 6 Piece 10 Ounce Stoneware Mini Casserole Set is perfect for serving side dishes, desserts, puddings, dips, and more! Prepare your favorite oven baked one person meals, pop in the oven to cook, and bring straight to the table to enjoy! Designed with a stand out gradient color and a beautiful glossy finish, making this dish not only functional but aesthetically pleasing. Integrated handles make transport easy (handle with oven mits when hot). Durable stoneware is long lasting and versatile; dishwasher, microwave, and oven safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.