Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artisan 1.25 Quart Rectangular Stoneware Bake Pan in Cream

  • Mfr # 136636.01

  • Zoro # G821739728


product price: $27.59
/ea

Key Features

Color
Cream
Width
4.75 in
Length
10.75 in
Height
2.75 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136636.01
Zoro #
G821739728
UPC #
085081576422
Country of Origin
China

Dimensions

Width
4.75 in
Length
10.75 in
Height
2.75 in

Details

Color
Cream
Item
Bake Pan
Material
Stoneware

Description

Bake perfect morsels for family and friends with the Crockpot Artisan 1.25 Quart Rectangular Stoneware Bake Pan. The stoneware body is ideal for retaining heat after it leaves the oven while boasting a charming color and texture. Its long rectangular shape can hold loaf like recipes. The bakeware dish is also microwave safe and dishwasher safe for improved quality of life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.