Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artisan 2.5 Quart and 3.5 Quart Rectangular Stoneware Bake Pan Set in Cream

  • Mfr # 136637.02R

  • Zoro # G021738187


product price: $56.85
/ea

Key Features

Color
Cream
Material
Stoneware
Height
4 in
Width
9 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136637.02R
Zoro #
G021738187
UPC #
085081576439
Country of Origin
China

Dimensions

Height
4 in
Width
9 in
Length
11 in

Details

Color
Cream
Material
Stoneware
Item
Bake Pan

Description

Bake perfect morsels for family and friends with the Crockpot Artisan 2.5 Quart and 3.5 Quart Rectangular Stoneware Bake Pan Set. The stoneware bodies are ideal for retaining heat after they leave the oven while boasting a charming color and texture. The large rectangular shape can hold large portions of food cooked to perfection. The bakeware dishes are also microwave safe and dishwasher safe for improved quality of life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.