Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artisan 5 Quart Enameled Cast Iron Dutch Oven in Matte Navy Blue

  • Mfr # 138504.02

  • Zoro # G221739472


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
5 in
Overall Width (In.)
9.5 in
Overall Length (In.)
13 in
Material
Enameled Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138504.02
Zoro #
G221739472
UPC #
085081595232
Country of Origin
China

Dimensions

Overall Height (In.)
5 in
Overall Width (In.)
9.5 in
Overall Length (In.)
13 in

Details

Item
Dutch Oven
Color
Navy Blue
Material
Enameled Cast Iron

Description

Take full advantage of the Crockpot Artisan 5 Quart Enameled Cast Iron Dutch Oven and its endless possibilities. The cookware features a bright colored matte enameled finish, bringing style in to the kitchen. The self basting lid adds more flavor and moisture to any home recipes. It's stovetop and oven safe for cooking a larger array of dishes. Surprise family and friends with delicious stews, savory curries, baked sweets and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.