Artisan 5 Quart Round Enameled Cast Iron Dutch Oven with Lid in Linen

  • Mfr # 137364.02

  • Zoro # G721738647


product price: $71.69
/ea

Key Features

Overall Width (In.)
9.5 in
Overall Length (In.)
13 in
Material
Enameled Cast Iron
Overall Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
137364.02
Zoro #
G721738647
UPC #
085081583703
Country of Origin
China

Dimensions

Overall Width (In.)
9.5 in
Overall Length (In.)
13 in
Overall Height (In.)
5 in

Details

Item
Dutch Oven
Color
Linen
Material
Enameled Cast Iron

Description

Make effortless one-pot meals with this Crockpot Artisan 5 Quart Round Enameled Cast Iron Dutch Oven. The sturdy cast iron material retains and distributes heat efficiently to perfectly cook your food. The enameled interior is nonstick for easy food release and fast clean up. A self-basting lid keeps your recipes moist and flavorful and wide side handles makes it comfortable to transport around the kitchen. At a generous 5 quart capacity, you'll have plenty of room to make enough for your family and friends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.