
Artisan 7 Quart Enameled Cast Iron Dutch Oven in Matte Green
Mfr # 138506.02
Zoro # G421738305
product price: $83.29
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
14 in
Overall Height (In.)
6 in
Overall Width (In.)
10.5 in
Color
Green
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138506.02
Zoro #
G421738305
UPC #
085081595256
Country of Origin
China
Dimensions
Overall Length (In.)
14 in
Overall Height (In.)
6 in
Overall Width (In.)
10.5 in
Details
Item
Dutch Oven
Color
Green
Material
Enameled Cast Iron
Description
Take full advantage of the Crockpot Artisan 7 Quart Enameled Cast Iron Dutch Oven and its endless possibilities. The cookware features a bright colored matte enameled finish, bringing style in to the kitchen. The self basting lid adds more flavor and moisture to any home recipes. It's stovetop and oven safe for cooking a larger array of dishes. Surprise family and friends with delicious stews, savory curries, baked sweets and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.