
Artisan 7 Quart Round Enameled Cast Iron Dutch Oven with Lid in Linen
Mfr # 137366.02
Zoro # G121738674
product price:Â $80.39
/ea
Free Shipping & Returns
Key Features
Overall Height (In.)
5.5 in
Overall Length (In.)
14.5 in
Overall Width (In.)
10.5 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
137366.02
Zoro #
G121738674
UPC #
085081583727
Country of Origin
China
Dimensions
Overall Height (In.)
5.5 in
Overall Length (In.)
14.5 in
Overall Width (In.)
10.5 in
Details
Item
Dutch Oven
Color
Linen
Material
Enameled Cast Iron
Description
Make effortless one-pot meals with this Crockpot Artisan 7 Quart Round Enameled Cast Iron Dutch Oven. The sturdy cast iron material retains and distributes heat efficiently to perfectly cook your food. The enameled interior is nonstick for easy food release and fast clean up. A self-basting lid keeps your recipes moist and flavorful and wide side handles makes it comfortable to transport around the kitchen. At a generous 7 quart capacity, you'll have plenty of room to make enough for your family and friends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.