
Artisan 7 Quart Round Enameled Cast Iron Dutch Oven with Lid in Teal
Mfr # 137374.02
Zoro # G421738190
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
14.5 in
Overall Height (In.)
5.5 in
Overall Width (In.)
10.5 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
137374.02
Zoro #
G421738190
UPC #
085081583802
Country of Origin
China
Dimensions
Overall Length (In.)
14.5 in
Overall Height (In.)
5.5 in
Overall Width (In.)
10.5 in
Details
Color
Teal
Item
Dutch Oven
Material
Enameled Cast Iron
Description
Make effortless one-pot meals with this Crockpot Artisan 7 Quart Round Enameled Cast Iron Dutch Oven. The sturdy cast iron material retains and distributes heat efficiently to perfectly cook your food. The enameled interior is nonstick for easy food release and fast clean up. A self-basting lid keeps your recipes moist and flavorful and wide side handles makes it comfortable to transport around the kitchen. At a generous 7 quart capacity, you'll have plenty of room to make enough for your family and friends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.