Crock Pot Artisan 7 Quart Oval Enameled Cast Iron Dutch Oven in Linen with Gold Handle

  • Mfr # 142678.02

  • Zoro # G021737609


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Overall Width (In.)
10 in
Overall Length (In.)
15.5 in
Color
Linen
Material
Enameled Cast Iron
Overall Height (In.)
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142678.02
Zoro #
G021737609
UPC #
085081638274
Country of Origin
China

Dimensions

Overall Width (In.)
10 in
Overall Length (In.)
15.5 in
Overall Height (In.)
5.75 in

Details

Item
Dutch Oven
Color
Linen
Material
Enameled Cast Iron

Description

The Crock-Pot Artisan 7-Quart Oval Cast Iron Dutch Oven in Linen with Gold Handle is a timeless kitchen essential designed for slow-cooking, simmering, braising, baking, and more. Crafted from durable cast iron, this Dutch oven offers superior heat retention and even distribution, ensuring perfectly cooked meals every time. The oval shape provides ample space for larger cuts of meat, making it ideal for preparing family-sized meals or entertaining guests. Its elegant linen-colored porcelain enamel finish not only enhances your kitchen aesthetic but also provides a smooth, naturally nonstick surface for easy food release and hassle-free cleanup. Designed for both function and style, this Dutch oven features a striking gold handle that adds a touch of sophistication to your cookware collection. The sturdy, ergonomic handles ensure a secure grip for effortless stovetop-to-table serving, making it a perfect choice for gatherings and everyday use. Hand washing is recommended to preserve the integrity of the enamel finish, ensuring long-lasting performance. Whether you're slow-simmering a hearty stew or baking fresh bread, this versatile Dutch oven is a must-have for any home chef.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.