Shop CROCKPOT
See all product information
Create Account
Crock Pot Classic 6 Quart Oval Slow Cooker in Black Stainless Steel With Stoneware Crock
- Mfr # 2131367
- Zoro # G921737402
product price:Â
$
64.15
/ea
Key Features
Overall Width (In.)
10/3/2004
Overall Length (In.)
16-1/4
Overall Height (In.)
7
Material
Stoneware
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2131367
- Zoro #
- G921737402
- UPC #
- 053891132756
- Country of Origin
- China
- Item
- Slow Cooker
- Material
- Stoneware
- Color
- Black
Dimensions
- Overall Width (In.)
- 10/3/2004
- Overall Length (In.)
- 16-1/4
- Overall Height (In.)
- 7
Description
For cooks who like to share good times and good food! The Crock Pot Classic 6 Quart Oval Slow Cooker eliminates hassle and mess of cooking through out the week. Throw in all your ingredients and slow cook anywhere between 6 to 10 hours depending on the heat level. Once the food is ready, set the heat to warm to maintain the food's temperature. Take full advantage of the large 6 quart capacity for big party sized meals. Make meals for potlucks, meal preps, or family dinners.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.