Zoro Homepage

Cleaning Wipes, 15 in Wipe L.

  • Mfr # 6920-100

  • Zoro # G813990748


product price: $23.69
/ea
Sold in multiples of 6 for $142.14

Key Features

Hygiene Properties
Moisturizing
Wipes per Container
100
Sheet Size
15 in x 10 in
Color
White
Series
Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6920-100
Zoro #
G813990748
UPC #
5060460470145
Country of Origin
United States

Dimensions

Sheet Size
15 in x 10 in
Wipe Width
10 in
Wipe Length
15 in
Sheet Length
15 in
Container Size
100 ct
Sheet Width
10 in

Details

Item
Cleaning Wipes
Hygiene Properties
Moisturizing
Wipes per Container
100
Color
White
Series
Paint
Fragrance
Unscented
NSF Rating
A1, E1
Standards
NSF
Product Type
Hand Wipes
Container Type
Soft Pack
Form
Wipes
Flushable
No
Formula
Alcohol Free, Aloe, Vitamin E
Cleaner Form
Wipes
Features
Moisturizing
Cleaner Chemical Product Grouping
Paint Cleaning Wipes

Description

Paint Cleaning Wipes, Cleaning Wipes, 100 ct, Container Type Soft Pack, Sheet Size 15 in x 10 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Color White, Features Moisturizing, Formula Alcohol Free, Aloe, Vitamin E, NSF Rating A1, E1, Product Series Paint, Sheet Length 15 in, Sheet Width 10 in, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.