Cleaning Wipes, 15 in Wipe L.
Mfr # 6930-100
Zoro # G513990697
product price: $22.99
/eaKey Features
Hygiene Properties
Moisturizing
Wipes per Container
100
Sheet Size
15 in x 10 in
Color
White
Flushable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6930-100
Zoro #
G513990697
UPC #
5060460470152
Country of Origin
United States
Dimensions
Sheet Size
15 in x 10 in
Wipe Length
15 in
Wipe Width
10 in
Sheet Length
15 in
Container Size
100 ct
Sheet Width
10 in
Details
Item
Cleaning Cloths
Hygiene Properties
Moisturizing
Wipes per Container
100
Color
White
Flushable
No
NSF Rating
A1, E1
Formula
Alcohol Free, Aloe, Vitamin E
Form
Wipes
Product Type
Hand Wipes
Standards
NSF
Series
Auto
Fragrance
Unscented
Container Type
Soft Pack
Cleaner Form
Wipes
Features
Moisturizing
Cleaner Chemical Product Grouping
Auto Cleaning Wipes
Description
Auto Cleaning Wipes, Wet Cleaning Wipes, Primary Chemical Dimethyl Glutarate, Phenoxyethanol, Wet Contact Time No Efficacy, 100 ct, Container Type Soft Pack, Sheet Size 15 in x 10 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.