Zoro Homepage

CLNNG CLTH PNT 15 IN., 10PK

  • Mfr # 6920-010

  • Zoro # G016066578


product price: $13.45
/pk 10, $1.35/ea

Key Features

Width
2.3 in
Material
Melamine
Cleaning Cloth Color
Blue/White
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6920-010
Zoro #
G016066578
UPC #
850020932719
Country of Origin
United States

Dimensions

Width
2.3 in
Length
10 in

Details

Material
Melamine
Item
Cleaning Cloth
Cleaning Cloth Color
Blue/White

Description

Crocodile Cloth Paint Cleaning Cloth 15 in. W X 10 in. L 10 wipes 10 pk


  • Painters, contractors, artists and DIYers will love the Crocodile Cloth Paint series.
  • We designed this cloth specifically for painting surface prep and cleanup of painting messes.
  • Use for damp-dusting and removal of oils, adhesives and residues prior to p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.