Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLOTH WHITE 15X10 IN., 80PK

  • Mfr # 6610

  • Zoro # G416066543


product price: $24.15
/pk 80, $0.30/ea
Sold in multiples of 8 for $193.20

Key Features

Length
15 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6610
Zoro #
G416066543
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
10 in

Details

Item
Cloth

Description

Crocodile Cloth Outdoor White Cloth 10 in. W X 15 in. L 80 wipes


  • The great outdoors gets messy.
  • Stay clean with Crocodile Cloth Outdoor.
  • We designed these especially for campers, hunters, fishers and outdoor enthusiasts.
  • Crocodile Cloth Outdoor is tough on dirt and gentle on skin, so its great for keeping clean in plac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.