Zoro Homepage

Disinfecting Wipes, Packet, 80 ct

  • Mfr # 9190-080

  • Zoro # G916246087


product price: $22.69
/ea

Key Features

Surfaces for Use On
Hard Non-Porous; Porous
Container Type
Packet
Sheet Width
10 in
Features
Dual-Sided
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190-080
Zoro #
G916246087
UPC #
850020932665
Country of Origin
United States

Dimensions

Sheet Width
10 in
Sheet Size
15 in L x 10 in W
Sheet Length
15 in
Container Size
80 ct

Details

Surfaces for Use On
Hard Non-Porous; Porous
Container Type
Packet
Features
Dual-Sided
Fragrance
Unscented
Cleaner Form
Wipes
Disposable/ Reusable
Disposable
Primary Chemical
Dimethyl Adipate, Methylparaben
Item
Disinfecting Wipes
Application
Disinfecting
Standards
NSF
NSF Rating
Not Rated
EPA Registered
Yes
VOC Content
0%
Targeted Pathogens
E-coli, Strep, Hepatitis C, HIV, COVID-19, Influenza, Rotavirus, Salmonella, SARS, Staph
Wet Contact Time
15 sec to 4 min

Description

Disinfecting Wipes, Primary Chemical Dimethyl Adipate, Methylparaben, Targeted Pathogens E-coli, Strep, Hepatitis C, HIV, COVID-19, Influenza, Rotavirus, Salmonella, SARS, Staph, Wet Contact Time 15 sec to 4 min, Packet, Container Size 80 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 15 in L x 10 in W, Application Disinfecting, Fragrance Unscented, Disposable/ Reusable Disposable, EPA Registered Yes, Features Dual-Sided, NSF Rating Not Rated, Product Series Fierce

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.