Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FIERCE Disinfecting Wipes, Lemon Eucalyptus Scent, 10PK

  • Mfr # 9190-010

  • Zoro # G216255864


product price: $7.59
/pk 10, $0.76/ea

Key Features

Color
White
Length
15 in
Material
Cloth
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190-010
Zoro #
G216255864
UPC #
850020932689
Country of Origin
United States

Dimensions

Length
15 in
Width
10 in

Details

Color
White
Item
Wipes
Material
Cloth

Description

Introducing Crocodile Cloth Fierce Disinfectant: everything you love about Crocodile Cloth, now with disinfecting5 power! Crocodile Cloth Fierce Disinfectant cloths are designed to simplify your clean-up game and tackle your toughest messes. Thicker and stronger with a cloth-like texture, Fierce Disinfectant to give you more cleaning power per wipe. FAST AND EFFECTIVE: Kills 99.9% of bacteria in 15 seconds6. MULTI-SURFACE: For use on hard, non-porous, non-food surfaces in kitchens, bathrooms, offices, schools and more. MORE VALUE: Our large 15-inch x 10-inch cloths allow you to clean more with less. CONVENIENT: Each pre-moistened cloth is disposable and ready to use, simplifying the cleaning process and removing the headache of washing and storing bottles, sponges, or mops. FOOTNOTES: 5 When used according to the disinfection directions. 6 When used according to the sanitization directions.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.