
FIERCE Disinfecting Wipes, Lemon Eucalyptus Scent, 40PK
Mfr # 9190-040
Zoro # G416255909
product price: $17.79
/pk 40, $0.44/eaKey Features
Width
10 in
Length
15 in
Color
White
Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9190-040
Zoro #
G416255909
UPC #
850020932672
Country of Origin
United States
Dimensions
Width
10 in
Length
15 in
Details
Item
Wipes
Color
White
Material
Cloth
Description
Introducing Crocodile Cloth Fierce Disinfectant: everything you love about Crocodile Cloth, now with disinfecting5 power! Crocodile Cloth Fierce Disinfectant cloths are designed to simplify your clean-up game and tackle your toughest messes. Thicker and stronger with a cloth-like texture, Fierce Disinfectant to give you more cleaning power per wipe. FAST AND EFFECTIVE: Kills 99.9% of bacteria in 15 seconds6. MULTI-SURFACE: For use on hard, non-porous, non-food surfaces in kitchens, bathrooms, offices, schools and more. MORE VALUE: Our large 15-inch x 10-inch cloths allow you to clean more with less. CONVENIENT: Each pre-moistened cloth is disposable and ready to use, simplifying the cleaning process and removing the headache of washing and storing bottles, sponges, or mops. FOOTNOTES: 5 When used according to the disinfection directions. 6 When used according to the sanitization directions.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.