
GRILL CLOTH 15X10 IN., 80PK
Mfr # 6600
Zoro # G416066567
product price: $27.99
/pk 80, $0.35/eaKey Features
Width
0.5 in
Length
15 in
Height
3.5 in
Cleaning Cloth Color
Silver
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6600
Zoro #
G416066567
UPC #
-
Country of Origin
United States
Dimensions
Width
0.5 in
Length
15 in
Height
3.5 in
Details
Cleaning Cloth Color
Silver
Material
Steel
Item
Grill Wipes
Description
Crocodile Cloth Grill Wipes 80 wipes 3.5 in. H X 15 in. L X 10 in. W 1 pk
- Keep your grill and BBQ tools clean as a whistle and outdoor furniture and coolers sparkling.
- Crocodile Cloth Grill was specifically designed for grillers, barbecue and outdoor entertainers.
- These tough cloths power through sticky, baked-on grease and foo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.