Zoro Homepage
This item is Discontinued.
Crocs Slip-On Shoes w/Strap, Black, Womens 6, PR 11050-001-042

Slip-On Shoes w/Strap, Black, Womens 6, PR (Discontinued)

  • Mfr # 11050-001-042
  • Zoro # G4307493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11050-001-042
Zoro #
G4307493
UPC #
883503512726
Country of Origin
China

Dimensions

Size
6

Details

Color
Black
Gender
Women's
Footwear Style
Dress/Casual Low
Waterproof
Yes
Item
Slip-On Shoes with Strap
Outsole Material
Croslite
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Upper Material
Croslite
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Slip-On Shoes with Strap, Color Black, Gender Women's, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.