Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crocs Slip-On Shoes w/Strap, Orange, Sz 5, PR 010100-810-168

Slip-On Shoes w/Strap, Orange, Sz 5, PR (Discontinued)

  • Mfr # 010100-810-168
  • Zoro # G4503186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010100-810-168
Zoro #
G4503186
UPC #
883503084377
Country of Origin
China

Dimensions

Size
5

Details

Color
Orange
Gender
Men's
Footwear Style
Dress/Casual Low
Waterproof
Yes
Predominant Footwear Color
Orange
Item
Slip-On Shoes with Strap
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Slip-On Shoes with Strap, Color Orange, Gender Men's, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.