Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10876-04L-520
Zoro #
G4307371
UPC #
883503638969
Country of Origin
China
Dimensions
Size
11
Size (PRINT)
11
Details
Item
Loafer Shoe
Material
Croslite
Color
Graphite
Waterproof
Yes
Gender
Women's
Predominant Footwear Color
Gray
Footwear Style
Oxford Shoe
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
10876
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Style Family
Loafer Shoe
Description
Loafer Shoe, Style Family Loafer Shoe, Color Graphite, Gender Women's, Color Family Gray, Size 11, Maximum Heat Rating Not Applicable, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.