Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10876-04L-413
Zoro #
G4307204
UPC #
883503638907
Country of Origin
China
Dimensions
Size
5
Size (PRINT)
5
Details
Item
Loafer Shoe
Material
Croslite
Color
Graphite
Waterproof
Yes
Gender
Women's
Max. Heat Rating
Not Rated
Footwear Style
Oxford Shoe
Predominant Footwear Color
Gray
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
10876
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Loafer Shoe
Gender (PRINT)
Women's
Description
Loafer Shoe, Style Family Loafer Shoe, Color Graphite, Gender Women's, Color Family Gray, Size 5, Maximum Heat Rating Not Applicable, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.