Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 14 in L, 4.06 in Max Bundle Dia., Black, Nylon, 120 lb Strength, 100 PK

  • Mfr # CR1864128

  • Zoro # G114916737


product price: $23.49
/pk 100, $0.23/ea

Key Features

Cable Tie Style
Light Heavy Duty, UV Resistant
Width
0.30 in
Nominal Max. Bundle Dia.
4.06 in
Material
Nylon
Tensile Strength
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1864128
Zoro #
G114916737
UPC #
756873438852
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.30 in
Nominal Max. Bundle Dia.
4.06 in

Details

Item
Cable Tie
Cable Tie Style
Light Heavy Duty, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
120 lb
Outdoor Use
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.