Zoro Homepage

1 in, Steel, Galvanized, 0.55 in Ht

  • Mfr # 1075277

  • Zoro # G109986875


product price: $14.99
/ea

Key Features

Thread Size
1 in
Material
Steel
Finish
Galvanized
Hex Height
0.55 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075277
Zoro #
G109986875
UPC #
662547752776
Country of Origin
United States

Dimensions

Thread Size
1 in
Hex Height
0.55 in

Details

Material
Steel
Finish
Galvanized
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
HG-4060

Description

Crosby Lock Nut, Series: HG-4060, Measurement System: Imperial, 1 in Thread, Steel, Galvanized, Right Hand Thread, 0.55 in Height, 1-1/2 in Width Across Flats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.