
Anchor Shackle, 1,500 lb, Carbon Steel
Mfr # 1018035
Zoro # G810718727
product price: $16.99
/eaKey Features
Working Load Limit
1,500 lb
Width Between Eyes
17/32 in
Standards
Federal Specification RR-C-271F Type IVA Grade A Class 1
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1018035
Zoro #
G810718727
UPC #
662547180357
Country of Origin
United States
Dimensions
Width Between Eyes
17/32 in
Inside Length
1 1/4 in
Inside Width
13/16 in
Body Thickness
5/16 in
Pin Diameter
3/8 in
Details
Item
Anchor Shackle
Working Load Limit
1,500 lb
Standards
Federal Specification RR-C-271F Type IVA Grade A Class 1
Shackle Type
Anchor Shackle
Body Material
Carbon Steel
Pin Material
Alloy Steel
Body Finish
Galvanized
Body Color
Silver
Lifting Capability
For Lifting
Pin Type
Removable Round Pin
Pin Color
Red
Minimum Operating Temperature
-4 Degrees F
Pin Finish
Galvanized
Maximum Operating Temperature
392 Degrees F
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,500 lb, Width Between Eyes 17/32 in, Body Material Carbon Steel, Inside Length 1 1/4 in, Inside Width 13/16 in, Body Thickness 5/16 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Round Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Red, Pin Finish Galvanized, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.